This product may not be available in all locations.
3
more

STARTER 600VAC 18AMP NEMA +OPTIONS
Item #: 54102
Cat #: 8536SBG2V03
UPC: 785901869108
Documents & Guides
Square D,STARTER MOTOR CONTROL 1000VAC,0,18 A,240VAC@60Hz - 220VAC@50Hz,3 phases,3HP@200/230VAC - 5HP@460/575VAC,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,STARTER MOTOR CONTROL 1000VAC,0,18 A,240VAC@60Hz - 220VAC@50Hz,3 phases,3HP@200/230VAC - 5HP@460/575VAC,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Non-Reversing Starter Size 0, 3-Pole, Melting Alloy Overload, NEMA 1
Also known as: 785901869108, 8536SBG2V03
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)