Qd Contact Cleaner (quick Dry)

Item #: 54098

Cat #: 03130

UPC: 078254031309

Documents & Guides
A Petroleum Distillate And Alcohol Blended Precision Cleaner Suitable For Cleaning Sensitive Electronics. Qd Evaporates Quickly, Leaves No Residue And Is Safeto Use On All Plastics. Qd Contact Cleaner Contains No Class I Or Class Ii Ozone Depleting Che
Sign In or Register to view pricing and more.

No associated products found.

Overview

A Petroleum Distillate And Alcohol Blended Precision Cleaner Suitable For Cleaning Sensitive Electronics. Qd Evaporates Quickly, Leaves No Residue And Is Safeto Use On All Plastics. Qd Contact Cleaner Contains No Class I Or Class Ii Ozone Depleting Che
Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals.
Also known as: 078254031309, 03130

Specifications

Size: 11, 16, 16 oz
Color: Clear
Type: Cleaner
Size: 11, 16, 16 oz
Type: Cleaner
Color: Clear

Customer Reviews

No reviews for this product
(0)