Quick Disconnect for 12 - 10 AWG, Nylon Insulated

Item #: 540928

Cat #: FQN10F25X03D

UPC: 781810293058

Sign In or Register to view pricing and more.
Documents & Guides
Quick Disconnect, Brass, Fully Insulated Nylon Female for 12 - 10 AWG, 300 Volt

Overview

Quick Disconnect, Brass, Fully Insulated Nylon Female for 12 - 10 AWG, 300 Volt
Also known as: 781810293058, FQN10F25X03D

Specifications

Gender: Female
Volts AC: 300
Material: Brass, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Material: Brass, Nylon
Allowable Gauge Range: 12 - 10
Volts AC: 300
Color: Yellow

Customer Reviews

No reviews for this product
(0)