Ul 1077 Mcb D Curve 3 Pole 5 Amp Breaker

Item #: 540910

Cat #: WMZS3D05

UPC: 786685259864

Sign In or Register to view pricing and more.

Overview

Ul 1077 Mcb D Curve 3 Pole 5 Amp Breaker
Molded-case circuit breakers listed under ULT 489 are required to pass stringent short-circuit and switching test requirements. In all cases, interruption must occur successfully without the assistance of a backup device. In no instance are the contacts permitted to weld. Required electrical spacings and clearances are larger, and regular witnessed follow-up tests are mandatory.
Also known as: 786685259864, WMZS3D05

Specifications

Poles: 3
Amps: 5
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 5
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)