Compression Lug, Copper, Long Barrel, 4/0 AWG

Item #: 540890

Cat #: YA282NU

UPC: 781810503706

Documents & Guides
Compression Lug, Straight, Long Barrel, Blank Tongue, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, Coded Purple, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, Blank Tongue, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, Coded Purple, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810503706, YA282NU

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Volts AC: 600 - 35kV
Color: Purple
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Volts AC: 600 - 35kV

Customer Reviews

No reviews for this product
(0)