Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM85, Size: 1-1/2", Material: Copper Free Aluminum, Type: Setscrew.
Overview
Conduit Body, Type: LL, FM85, Size: 1-1/2", Material: Copper Free Aluminum, Type: Setscrew.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381480406, LL150T-A
Specifications
Diameter: | 1 1/2 in |
Type: | Type LL |
Material: | Aluminum |
Diameter: | 1 1/2 in |
Material: | Aluminum |
Type: | Type LL |
Customer Reviews
No reviews for this product
(0)