ETN CHU3N7N7NSX Temporary Power/RV

Item #: 540754

Cat #: CHU3N7N7NSX

UPC: 782113928708

Sign In or Register to view pricing and more.
Documents & Guides
Eaton pedestal mount unmetered, Unmetered, 30A, 20A, 20A, Non-ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 6, NEMA 14-30R, NEMA 5-20R2GFI, NEMA 5-20R2GFI, 4, 3, 3, 125/250V, 125V, 125V

Overview

Eaton pedestal mount unmetered, Unmetered, 30A, 20A, 20A, Non-ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 6, NEMA 14-30R, NEMA 5-20R2GFI, NEMA 5-20R2GFI, 4, 3, 3, 125/250V, 125V, 125V
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Also known as: 782113928708, CHU3N7N7NSX

Specifications

Family / Style: CH
Mounting: Surface
Circuits: 6
Family / Style: CH
Circuits: 6
Mounting: Surface

Customer Reviews

No reviews for this product
(0)