Corr.rest. Cov Gask

Item #: 540711

Cat #: 69W75

UPC: 078477075111

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt 3-phase, NEMA L15-30r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow

Overview

30 Amp, 250 Volt 3-phase, NEMA L15-30r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Grounding, Wetguard W/cover - Yellow
30-Amp, 250 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow
Also known as: 078477075111, 69W75

Specifications

Phase: 3
Mounting: Box
Type: Locking Receptacle
Amps: 30
Material: Nylon
NEMA Configuration: L15-30R, WD-6
Color: Yellow
Phase: 3
Type: Locking Receptacle
Material: Nylon
Color: Yellow
Mounting: Box
Amps: 30
NEMA Configuration: L15-30R, WD-6

Customer Reviews

No reviews for this product
(0)