Flood Light, LED, 4-Light, 74W, Dark Bronze

Item #: 540653

Cat #: DSXF2LED450KM2

UPC: 753573385516

Sign In or Register to view pricing and more.
Documents & Guides
D-series Flood Size 2 With 4 LED & 5000k 204cob With NEMA 6 Distribution In Darkbronze Finish, Wide Flood

Overview

D-series Flood Size 2 With 4 LED & 5000k 204cob With NEMA 6 Distribution In Darkbronze Finish, Wide Flood
Also known as: 753573385516, DSXF2LED450KM2

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Knuckle
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)