Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1

Item #: 54064

Cat #: 8536SBG2V02S

UPC: 78590186460

Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Size 0, 18 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 0 non-reversing starter has an 18 ampere rating. NEMA Size 0 motor starters have 3 phase ratings of 3 HP at 200 and 230 VAC and 5 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 78590186460, 8536SBG2V02S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)