
10 THHN/THWN-2 SOL Copper, Orange, 1250' CoilPak
Item #: 540594
Cat #: 58021305
UPC: 032886912368
Documents & Guides
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange/Gray-Orange Stripe, 1250 Ft. CoilPak
Sign In or Register to view pricing and more.
Overview
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange/Gray-Orange Stripe, 1250 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912368, 58021305
Specifications
Gauge: | 10 AWG |
Color: | Orange |
Material: | Copper |
Length: | 1250 ft |
Conductors: | 1 |
Type: | Wire Pack |
Family / Style: | CoilPAK |
Gauge: | 10 AWG |
Material: | Copper |
Conductors: | 1 |
Family / Style: | CoilPAK |
Color: | Orange |
Length: | 1250 ft |
Type: | Wire Pack |
Customer Reviews
No reviews for this product
(0)