14 THHN/THWN-2 SOL Copper, Orange, 2500' CoilPak

Item #: 540581

Cat #: 58029205

UPC: 032886912665

Documents & Guides
SIMpull 14 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange/Gray-Orange Stripe, 2500 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 14 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Orange/Gray-Orange Stripe, 2500 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912665, 58029205

Specifications

Length: 2500 ft
Color: Orange
Material: Copper
Conductors: 1
Gauge: 14
Type: Wire Pack
Family / Style: CoilPAK
Length: 2500 ft
Material: Copper
Gauge: 14
Family / Style: CoilPAK
Color: Orange
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)