DUAL USB PROG PORT DUPLEX

Item #: 540560

Cat #: HDP5USBUSB

UPC: 783510149444

Documents & Guides
HOF HDP5USBUSB DUAL USB PROG
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF HDP5USBUSB DUAL USB PROG
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510149444, HDP5USBUSB

Specifications

IP/NEMA Rating: IP66
Color: Black
Material: Steel, Aluminum
Connector Type: USB Type A, USB Type B
IP/NEMA Rating: IP66
Material: Steel, Aluminum
Color: Black
Connector Type: USB Type A, USB Type B

Customer Reviews

No reviews for this product
(0)