This product may not be available in all locations.
SQD 8536SAG12V01H31S STARTER 600VAC
Item #: 540534
Cat #: 8536SAG12V01H31S
UPC: 785901516774
Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SAG12V01H31S STARTER 600VAC 9 AMP NEMA + OPTIONS
Overview
SQD 8536SAG12V01H31S STARTER 600VAC 9 AMP NEMA + OPTIONS
Also known as: 785901516774, 8536SAG12V01H31S
Specifications
Phase: | 3 |
Type: | Starter |
IP/NEMA Rating: | NEMA 1 |
Size: | 00 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Starter |
Size: | 00 |
Customer Reviews
No reviews for this product
(0)