This product may not be available in all locations.
Terminal Block, 30A, 600V AC/DC, 2 points on 1 Side, Gray, 4mm
Item #:
54053
Cat #:
1492-W4TW
UPC:
611320260151
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, 3 Connection Points, 2 on 1 Side, Gray, 4 mm, Space Saver, 50 in a Package
Overview
Terminal Block, 30 Amp, 600 Volt AC/DC, 3 Connection Points, 2 on 1 Side, Gray, 4 mm, Space Saver, 50 in a Package
Leading the industry in effi ciency and productivity, the Bulletin 1492 family of IEC terminal blocks includes a broad range of DIN rail mountable products with screw and spring-clamp connections, which are designed for safety, installation ease and ruggedness. All Allen-Bradley® IEC terminal blocks are IP2X fi nger-safe and meet recognized international IEC, UL, CSA and ATEX standards. Parts of the family are available in up to ten diff erent colors, with an extensive range of accessories to provide simple solutions for your unique wiring challenges.
Also known as: 611320260151, 1492-W4TW
Specifications
Size: | 6 mm |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Poles: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 10 |
Size: | 6 mm |
Volts DC: | 600 |
Color: | Gray |
Amps: | 30 |
Allowable Gauge Range: | 22 - 10 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)