Medical Grade Power Strip, 15A, 125V, 6-Outlet, 7' Cord, White

Item #: 540520

Cat #: 5306M-1S7

UPC: 078477611975

Documents & Guides
120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, Medical Grade, 7 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Medical Grade Surge Protective Power Strip 15-Amp 125-volt 6-Outlets 7-Feet Cord Length
Also known as: 078477611975, 5306M-1S7

Specifications

Type: Medical Grade, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Length: 7 ft
Amps: 15
Color: White
Type: Medical Grade, Surge Protected, Outlet Strip, 6 Outlet
Length: 7 ft
Color: White
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)