Cable, Fiber Optic, Glass, Transmitted Beam, Bundle 2.29mm, Randomized Arrangement

Item #: 540502

Cat #: 43GT-TAS15SS

UPC: 611320615005

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Standard Bundle 2.29 mm, Stainless Steel, 1.6 mm (0.062 Inch) Diameter, Randomized Arrangement, .91 m (36 Inch)

Overview

Fiber Optic Cable, Glass, Transmitted Beam (Individual Cable), Standard Bundle 2.29 mm, Stainless Steel, 1.6 mm (0.062 Inch) Diameter, Randomized Arrangement, .91 m (36 Inch)
Also known as: 611320615005, 43GT-TAS15SS

Specifications

Diameter: 1.600 mm
Length: 36 in
Type: Fiber Optic Cable
Diameter: 1.600 mm
Type: Fiber Optic Cable
Length: 36 in

Customer Reviews

No reviews for this product
(0)