STARTER 600VAC 27AMP NEMA +OPTIONS

Item #: 54042

Cat #: 8536SCG3V06

UPC: 78590186471

Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL 1000VAC,1,27 A,3 phases,480VAC@60Hz - 440VAC@50Hz,600 V AC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter

Overview

Square D,STARTER MOTOR CONTROL 1000VAC,1,27 A,3 phases,480VAC@60Hz - 440VAC@50Hz,600 V AC,7.5HP@200/230VAC - 10HP@460/575VAC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Type S nonreversing magnetic starter, NEMA Size 1, 4 P, 440/480 VAC 50/60 Hz coil, melting alloy overload, NEMA 1
Also known as: 78590186471, 8536SCG3V06

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Amps: 27
Volts AC Control: 480
Poles: 3
Size: 1
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)