LKG FLG INLT, 3P3W, 10A 250V/15A125V

Item #: 54037

Cat #: HBL7556

UPC: 783585237640

Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA,Screw Terminal, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA,Screw Terminal, Steel
Also known as: 783585237640, HBL7556

Specifications

Mounting: Screw
Type: Flanged Inlet
NEMA Configuration: Non-Nema
Color: Black
Mounting: Screw
NEMA Configuration: Non-Nema
Type: Flanged Inlet
Color: Black

Customer Reviews

No reviews for this product
(0)