![Four Light Fixture Four Light Fixture](https://rexel-cdn.com/products/vinv148479.jpg?i=7E56F502-BA2E-4DC1-8122-486B6ACFEE35&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 30"x8"x9" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.
Overview
4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 30"x8"x9" (WxHxE), Color: Antique Bronze, Shade: Sandstone Glass. Bulb Not Included.
Also known as: V1484-79
Specifications
Color: | Antique Bronze |
Wattage: | 100 |
Length: | 30 in |
Type: | Bath/Wall Fixture |
Color: | Antique Bronze |
Length: | 30 in |
Wattage: | 100 |
Type: | Bath/Wall Fixture |
Customer Reviews
No reviews for this product
(0)