![Tray Cable, Type TC-ER, 10 AWG Copper, 3 Conductor, PVC Jacket, 600V Tray Cable, Type TC-ER, 10 AWG Copper, 3 Conductor, PVC Jacket, 600V](https://rexel-cdn.com/products/0603c3f0-5bfa-4559-a696-b273f7dff5e8.jpg?i=F419319C-1654-479C-9329-506E4D407C1C&f=420)
Tray Cable, Type TC-ER, 10 AWG Copper, 3 Conductor, PVC Jacket, 600V
Item #: 540349
Cat #: A31003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 10 AWG Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating
Overview
Tray Cable, Type TC-ER, 10 AWG Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating
Permitted for Exposed Run (ER) use in accordance with NEC
Also known as: A31003
Specifications
Gauge: | 10 |
Conductors: | 3 |
Jacket: | PVC |
Material: | Copper |
Gauge: | 10 |
Jacket: | PVC |
Conductors: | 3 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)