2' x 2' Recessed Relight

Item #: 540343

Cat #: 2RT8RT217BILP

UPC: 745976790653

Documents & Guides
Recessed Relight, 2' x 2', (x2) 17W T8 Lamps, Multivolt, Instant Start High Efficiency Ballast, For Parabolic or Lensed Troffers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Recessed Relight, 2' x 2', (x2) 17W T8 Lamps, Multivolt, Instant Start High Efficiency Ballast, For Parabolic or Lensed Troffers
Also known as: 745976790653, 2RT8RT217BILP

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 17
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 2 ft

Customer Reviews

4.5 Overall
(2)
4/5
Jesse - Santa Rosa on 12/04/2012
Lifesaver
Great kit replaced parabolic troffers with little effort. Minus one star for generic instructions.
5/5
David - Beaverton on 07/21/2011
Great conversion kit for 2x2 2L T12U's
Go from 82 input watts to 27 input watts and get better looking lighting, utility rebates available through BPA and ETO Enough said!