UNILET-FORM 85 2 W/SETSC

Item #: 54033

Cat #: LL200T-A

UPC: 781381480550

Sign In or Register to view pricing and more.
Documents & Guides
IMC/Rigid Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 2 Inch, Size 10.19 Inch L x 4.19 Inch W, Installation Set Screw, Material Epoxy Powder Coated Pressure Cast Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 85, Approval UL 514A/514B/E2527, CSA C22.2, Used On EMT Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 70 Cu Inch

Overview

IMC/Rigid Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 2 Inch, Size 10.19 Inch L x 4.19 Inch W, Installation Set Screw, Material Epoxy Powder Coated Pressure Cast Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 85, Approval UL 514A/514B/E2527, CSA C22.2, Used On EMT Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 70 Cu Inch
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381480550, LL200T-A

Specifications

Material: Malleable Iron
Type: Type LL
Material: Malleable Iron
Type: Type LL

Customer Reviews

No reviews for this product
(0)