Terminal Block, 30A, 600V AC/DC, 2 points on 1 Side, Blue, 4mm

Item #: 54032

Cat #: 1492-W4TW-B

UPC: 611320260175

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, 3 Connection Points, 2 on 1 Side, Blue, 4 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 30 Amp, 600 Volt AC/DC, 3 Connection Points, 2 on 1 Side, Blue, 4 mm, Space Saver, 50 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-W4TW-B from Rockwell Automation® is a blue IEC 6 x 52.1 x 41.6 mm (0.24 x 2.05 x 1.64 IN), feed-through with three connection points (two on one side) terminal block with screw connections and one pole. Its voltage rating is CSA - 600 V AC / DC, IEC - 800 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320260175, 1492-W4TW-B

Specifications

Type: Terminal Block, Feed-Through
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed-Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Blue
Volts DC: 600
Amps: 30
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)