Free-Stand One Door/Single Access Enclosure, NEMA 12, 90 x 36 x 20"

Item #: 540310

Cat #: A903620FSG

UPC: 783510386191

Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand One-Door/Single Access Enclosure, NEMA 12, 90 x 36 x 20 Inch, Steel With Gray Powder Coat Finish

Overview

Free-Stand One-Door/Single Access Enclosure, NEMA 12, 90 x 36 x 20 Inch, Steel With Gray Powder Coat Finish
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility
Also known as: 783510386191, A903620FSG

Specifications

Depth: 20 in
Color: Gray
Width: 36 in
Material: Steel
Height: 90 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 20 in
Width: 36 in
Height: 90 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)