![Free-Stand Disconnect Enclosure, NEMA 12, Single Door, 72" x 40" x 18" Free-Stand Disconnect Enclosure, NEMA 12, Single Door, 72" x 40" x 18"](https://rexel-cdn.com/products/image.jpg?i=2403887C-047C-498F-8E0F-7727CB17B061&f=420)
Free-Stand Disconnect Enclosure, NEMA 12, Single Door, 72" x 40" x 18"
Item #: 54030
Cat #: A72XM4018FTC
UPC: 783510207298
Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand Disconnect Enclosure, NEMA 12, Single Door, Hinge Cover with 3-Point Latch, 72" x 40" x 18", Material/Finish: Steel/Gray Powder Coat, Interior Finish: White, Includes Panel
Overview
Free-Stand Disconnect Enclosure, NEMA 12, Single Door, Hinge Cover with 3-Point Latch, 72" x 40" x 18", Material/Finish: Steel/Gray Powder Coat, Interior Finish: White, Includes Panel
A nVent HOFFMAN HOFA72X7312LPFTC disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.
Also known as: 783510207298, A72XM4018FTC
Specifications
Depth: | 18 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Height: | 72 in |
Width: | 40 in |
Material: | Steel |
Depth: | 18 in |
Height: | 72 in |
Material: | Steel |
IP/NEMA Rating: | IP55, NEMA 12 |
Width: | 40 in |
Customer Reviews
No reviews for this product
(0)