Transformer, Control, Terminal Connection, 100VA, 480 - 277VAC

Item #: 540292

Cat #: 9070T100D22

UPC: 785901717072

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connections, 100 VA, 480 Volt Primary - 277 Volt AC Secondary, Type T

Overview

Transformer, Control, Terminal Connections, 100 VA, 480 Volt Primary - 277 Volt AC Secondary, Type T
Also known as: 785901717072, 9070T100D22

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 480
Secondary Voltage: 277
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 277
Phase: 1
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)