![B-LINE B11-120GLV Deep Strut, 3 1/4-IN B-LINE B11-120GLV Deep Strut, 3 1/4-IN](https://rexel-cdn.com/products/image.jpg?i=31700BDE-43F3-411E-8B06-7B609B300518&f=420)
B-LINE B11-120GLV Deep Strut, 3 1/4-IN
Item #:
540236
Cat #:
B11-120GLV
UPC:
781011200305
Sign In or Register to view pricing and more.
Documents & Guides
B11-120GLV
Overview
B11-120GLV
Also known as: 781011200305, B11-120GLV
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)