
Telephone Wall Jack, 1-Gang, Surface Mount, 630A, White
Item #: 54018
Cat #: 40253-W
UPC: 078477116609
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: White.
Sign In or Register to view pricing and more.
Overview
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Quick-Connect Terminals, Surface Mount, Color: White.
Telephone Wall Phone Jack, 6P4C, White
Also known as: 078477116609, 40253-W
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | White |
Number of Ports: | 1 |
Mounting: | Box |
Color: | White |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)