175W Metal Halide Lamp, ED17, 4000K

Item #: 540155

Cat #: 108262

UPC: 807154182626

Sign In or Register to view pricing and more.
Documents & Guides
ProLume Metal Halide Lamp, 175 Watt, ED17 Bulb, CRI: 65, E26 Base, 15,000 Lumens, Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 175 Watt, ED17 Bulb, CRI: 65, E26 Base, 15,000 Lumens, Color Temperature: 4000K, Dimmable
ProLume® Standard Metal Halide lamps are unaffected by ambient temperature and are suitable for indoor and outdoor use. These lamps provide better light quality and are more efficient than High Pressure Sodium or Mercury Vapor.
Also known as: 807154182626, 108262

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 15000
Type: Metal Halide
Wattage: 175
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 15000
Wattage: 175
Shape: ED17 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Type: Metal Halide
Color Rendering Index (CRI): 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)