Free-Stand, Disconnect Enclosure, NEMA 12, Single Door, 84" x 40" x 18"

Item #: 54011

Cat #: A84XM4018FTC

UPC: 783510207397

Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand Disconnect Enclosure, NEMA 12, Single Door, Hinge Cover with 3-Point Latch, 84" x 40" x 18", Material/Finish: Steel/Gray Powder Coat, Interior Finish: White, Includes Panel

Overview

Free-Stand Disconnect Enclosure, NEMA 12, Single Door, Hinge Cover with 3-Point Latch, 84" x 40" x 18", Material/Finish: Steel/Gray Powder Coat, Interior Finish: White, Includes Panel
The nVent HOFFMAN HOFA84XM4018FTC is available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-IN. high to provide a clear line of site above the enclosure.
Also known as: 783510207397, A84XM4018FTC

Specifications

Height: 84 in
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Width: 40 in
Material: Steel
Height: 84 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 18 in
Width: 40 in

Customer Reviews

No reviews for this product
(0)