Enclosure, NEMA 3R, Hinge Cover, 36" x 24" x 12"

Item #: 5401

Cat #: A36R2412HCR

UPC: 783510388003

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 36 x 24 x 12 Inch, Steel with Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 3R, 36 x 24 x 12 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow and dripping water.
Also known as: 783510388003, A36R2412HCR

Specifications

Width: 24 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 24 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)