This product may not be available in all locations.
2
more
Starter, Size 1, 27A, 600VAC, 120VAC Coil, Reversing, Open, 3P
Item #: 54001
Cat #: 8736SCO8V02S
UPC: 78590187272
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads, Horizontal Type
Overview
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads, Horizontal Type
Also known as: 78590187272, 8736SCO8V02S
Specifications
Volts AC Control: | 120 |
Type: | Reversing, NEMA, Starter |
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Mounting: | Surface |
Family / Style: | 8736 |
Amps: | 27 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Phase: | 3 |
Size: | 1 |
Family / Style: | 8736 |
Volts AC: | 600 |
Type: | Reversing, NEMA, Starter |
Poles: | 3 |
Mounting: | Surface |
Amps: | 27 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)