
Wood Screw, Phillips, Flat Head, #10 x 2-1/2", Zinc Plated
Item #: 539986
Cat #: PHFW10212
UPC: 781002568605
Wood Screw, #2 Phillips, Flat Head, #10 x 2-1/2 Inch, Zinc Plated, Carbon Steel
Sign In or Register to view pricing and more.
Overview
Wood Screw, #2 Phillips, Flat Head, #10 x 2-1/2 Inch, Zinc Plated, Carbon Steel
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002568605, PHFW10212
Specifications
Length: | 2 1/2 in |
Size: | # 10 |
Drive: | Phillips |
Screw Head: | Flat |
Material: | Carbon Steel |
Finish: | Zinc Plated |
Length: | 2 1/2 in |
Drive: | Phillips |
Material: | Carbon Steel |
Size: | # 10 |
Screw Head: | Flat |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)