4" Conduit Piston

Item #: 539981

Cat #: PFP400

UPC: 781002320487

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Piston, Diameter: 4". *Dottie Part # 32048*

Overview

Conduit Piston, Diameter: 4". *Dottie Part # 32048*
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a hook on one end and an eye on the oppposite end and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.
Also known as: 781002320487, PFP400, mouse, 4" mouse

Specifications

Type: Piston, Conduit
Size: 4
Diameter: 4 in
Type: Piston, Conduit
Diameter: 4 in
Size: 4

Customer Reviews

No reviews for this product
(0)