Conduit Body Cover, Screw-On/Domed Type, Diameter 3-1/2 - 4", Form 85, Aluminum

Item #: 53993

Cat #: K350&400-A

UPC: 781381472302

Documents & Guides
Conduit Body Cover, Type Screw-On/Domed Cover, Diameter 3-1/2 - 4 Inch, Form 85, Aluminum, Furnished With Stainless Steel Fastening Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body Cover, Type Screw-On/Domed Cover, Diameter 3-1/2 - 4 Inch, Form 85, Aluminum, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381472302, K350&400-A

Specifications

Diameter: 3 1/2 in, 4 in
Material: Aluminum
Diameter: 3 1/2 in, 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)