32W Hi-Pro Spiral CFL Lamp, 50K

Item #: 539919

Cat #: S7425

UPC: 045923074257

Sign In or Register to view pricing and more.
Documents & Guides
32 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 85 CRI; Medium Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

32 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 85 CRI; Medium Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074257, S7425

Specifications

Base: Medium Screw (E26)
Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2000
Color Rendering Index (CRI): 85
Volts AC: 277
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Light Technology: CFL
Wattage: 32
Lumens: 2000
Volts AC: 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)