7" Insulated Screwdriver

Item #: 539917

Cat #: 601-7-INS

UPC: 092644853296

Sign In or Register to view pricing and more.
Insulated Screwdriver, Length: 7", Cabinet Tip, Insulated: Up to 1000V

Overview

Insulated Screwdriver, Length: 7", Cabinet Tip, Insulated: Up to 1000V
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Also known as: 092644853296, 601-7-INS

Specifications

Type: Slotted Cabinet Tip, Insulated
Length: 7 in
Standards: California Proposition 65
Type: Slotted Cabinet Tip, Insulated
Standards: California Proposition 65
Length: 7 in

Customer Reviews

No reviews for this product
(0)