CT Meter Enclosure

Item #: 539910

Cat #: U122013

UPC: 782051490404

Documents & Guides
Type 3R Construction, Removable Test Switch Perch, CT Mounting Base Provision, H-Base Hub Provision - Underground Only, For Single Meter Positions, Designed To Receive Watthour Positions That Meet ANSI C12.10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type 3R Construction, Removable Test Switch Perch, CT Mounting Base Provision, H-Base Hub Provision - Underground Only, For Single Meter Positions, Designed To Receive Watthour Positions That Meet ANSI C12.10
B-Line Ring CT combination cabinet measures 36-Inch x 52-Inch x 11-Inch. It has current rating of 20-Amps and voltage rating of 600-Volts. This cabinet comes with aluminum snap ring and removable test switch perch. Cabinet is UL listed and ANSI certified.
Also known as: 782051490404, U122013

Specifications

Phase: 3
Mounting: Surface
Amps: 20
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 20
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)