Linking Device, EtherNet/IP to DeviceNet, 12 - 30VDC, 300mA

Item #: 53986

Cat #: 1788-EN2DN

UPC: 612598297054

Sign In or Register to view pricing and more.
Documents & Guides
Linking Device, EtherNet/IP, to DeviceNet, 12 - 30 Volt DC, 300 mA

Overview

Linking Device, EtherNet/IP, to DeviceNet, 12 - 30 Volt DC, 300 mA
Also known as: 612598297054, 1788-EN2DN

Specifications

Type: Linking Device
Amps: 0.300
Volts DC Range: 12 - 30
Type: Linking Device
Volts DC Range: 12 - 30
Amps: 0.300

Customer Reviews

No reviews for this product
(0)