DOT 36H114

Item #: 539821

Cat #: 36H114

UPC: 781002112082

Concrete Screw, Hex Washer Head, 3/16 x 1-1/4 Inch, Bit Size: #2, Hex Size: 1/4 Inch. Box of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Concrete Screw, Hex Washer Head, 3/16 x 1-1/4 Inch, Bit Size: #2, Hex Size: 1/4 Inch. Box of 100
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002112082, 36H114

Specifications

Length: 1 1/4 in
Drive: Hex, Slotted
Diameter: 3/16 in
Material: Steel
Length: 1 1/4 in
Diameter: 3/16 in
Drive: Hex, Slotted
Material: Steel

Customer Reviews

No reviews for this product
(0)