4-Port Keystone Wallplate, 1-Gang, Rear Load, Stainless Steel

Item #: 539816

Cat #: IC107SF4SS

UPC: 63375801244

Sign In or Register to view pricing and more.
Documents & Guides
4-Port Keystone Wallplate, 1-Gang, Rear Load, Stainless Steel

Overview

4-Port Keystone Wallplate, 1-Gang, Rear Load, Stainless Steel
ICC’s Stainless Steel Faceplates are equipped to support keystone jacks such as voice, data, video, and audio. Working through-out all work area locations. Our Stainless Steel faceplates are fitted to install connectivity. Ideal for installations such as conference rooms, computer labs, classrooms, and office cubicles. Designed with installation versatility these faceplates provide a professional appearance. This particular faceplate is single gang, built with 4 ports for the EZ/HD style.
Also known as: 63375801244, IC107SF4SS

Specifications

Mounting: Snap In
Gangs: 1
Color: Stainless
Number of Ports: 4
Mounting: Snap In
Color: Stainless
Gangs: 1
Number of Ports: 4

Customer Reviews

No reviews for this product
(0)