This product has been discontinued.

Electronic Dimming Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V
Item #: 53979
Cat #: IZT2S26M5BS35M
UPC: 781087032817
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 26, 120-277 Volt
Overview
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 26, 120-277 Volt
Also known as: 781087032817, IZT2S26M5BS35M
Specifications
Wattage: | 26 |
Type: | Electronic |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 26 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)