This product has been discontinued.
This product may not be available in all locations.
![Motor Controller, Enclosed, 43A, 480VAC, 3PH, 25HP, 120VAC Coil, 3R Motor Controller, Enclosed, 43A, 480VAC, 3PH, 25HP, 120VAC Coil, 3R](https://rexel-cdn.com/products/image.jpg?i=FB9F5C05-C06F-4041-98E3-2C401AA33B18&f=420)
Motor Controller, Enclosed, 43A, 480VAC, 3PH, 25HP, 120VAC Coil, 3R
Item #: 539740
Cat #: 153H-C43XBD-44
UPC: 612598656752
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Enclosed, Breaker, 43 Amp, 480 Volt AC, 3-Phase, 25 Horse Power Rated, NEMA 3R
Overview
Motor Controller, SMC-3, Enclosed, Breaker, 43 Amp, 480 Volt AC, 3-Phase, 25 Horse Power Rated, NEMA 3R
Also known as: 612598656752, 153H-C43XBD-44
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 25 |
Mounting: | Surface |
Type: | Motor Controller, Breaker |
Amps: | 43 |
IP/NEMA Rating: | NEMA 3R |
Volts AC Control: | 120 |
Volts AC: | 480 |
Mounting: | Surface |
Amps: | 43 |
Phase: | 3 |
Horsepower: | 25 |
Type: | Motor Controller, Breaker |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)