Armored Health Care Facilities Cable, 12/4 SOL, Aluminum Flex, 250'

Item #: 539733

Cat #: ACHCFAL124SOLBRNGRYORNYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Health Care Facilities Cable, 12/4 Solid, Aluminum Flex, 250', Brown/Gray/Orange/Yellow

Overview

Armored Health Care Facilities Cable, 12/4 Solid, Aluminum Flex, 250', Brown/Gray/Orange/Yellow
Also known as: ACHCFAL124SOLBRNGRYORNYELWG250CL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)