LED Wallpack, 30 LEDs, 4000K, Type III, 120-277V, Dark Bronze

Item #: 539727

Cat #: TWHLED30C100040KT3MMVOLTDDBXD

UPC: 753573785668

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 30 LEDs (1 Engines), Drive Current: 1000mA, 4000K, Type III Medium, 120-277V, Dark Bronze

Overview

LED Wallpack, 30 LEDs (1 Engines), Drive Current: 1000mA, 4000K, Type III Medium, 120-277V, Dark Bronze
Also known as: 753573785668, TWHLED30C100040KT3MMVOLTDDBXD

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)