Motor Controller, Enclosed, 43A, 460VAC, 3PH, 100HP, NEMA 4/12

Item #: 539714

Cat #: 153H-C43FBD-44

UPC: 885630497839

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Enclosed, Breaker, 43 Amp, 460 Volt AC, 3-Phase, 25 Horse Power Rated, IP65, NEMA 4/12

Overview

Motor Controller, SMC-3, Enclosed, Breaker, 43 Amp, 460 Volt AC, 3-Phase, 25 Horse Power Rated, IP65, NEMA 4/12
Also known as: 885630497839, 153H-C43FBD-44

Specifications

Phase: 3
Horsepower: 25
Mounting: Surface
Type: Motor Controller, Breaker
IP/NEMA Rating: IP65, NEMA 12, NEMA 4
Amps: 43
Volts AC: 460
Wattage: 18.500 kW
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 4
Volts AC: 460
Horsepower: 25
Type: Motor Controller, Breaker
Amps: 43
Wattage: 18.500 kW

Customer Reviews

No reviews for this product
(0)