35W Wallpack, HPS

Item #: 539673

Cat #: TWS35S120PELPIM6

UPC: 784231177167

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 35W, 120V, High Pressure Sodium, Polycarbonate Refractor, Photoelectronic Cell, Lamp Included

Overview

Wallpack, 35W, 120V, High Pressure Sodium, Polycarbonate Refractor, Photoelectronic Cell, Lamp Included
Also known as: 784231177167, TWS35S120PELPIM6

Specifications

Wattage: 35
Volts AC: 120
Material: Plastic
Color: Bronze
Light Technology: HID
Wattage: 35
Material: Plastic
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)