![](https://img.youtube.com/vi/7LKJXL_ODFM/0.jpg)
![Screwdriver, Insul, #1 PH, 4" L Screwdriver, Insul, #1 PH, 4" L](https://rexel-cdn.com/products/image.jpg?i=55CA5F8C-0296-40C4-B3CC-B2422E0D5E82&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Screwdriver, #1 Phillips Tip, 4-Inch, 1000V Rated for safety
Overview
Insulated Screwdriver, #1 Phillips Tip, 4-Inch, 1000V Rated for safety
Also known as: 092644853333, 6334INS
Specifications
Type: | Phillips, Insulated, Screwdriver |
Color: | Black |
Length: | 4 in |
Standards: | California Proposition 65 |
Type: | Phillips, Insulated, Screwdriver |
Length: | 4 in |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)