![Wiring Duct, Wide Slot, 1" x 3" x 6', PVC, White Wiring Duct, Wide Slot, 1" x 3" x 6', PVC, White](https://rexel-cdn.com/products/2daf336438c670d8caa5b4cd85561b74d084c0b8-large.jpg?i=5306321D-1213-4DBF-A6D1-EC97C4F4B203&f=420)
Wiring Duct, Wide Slot, 1" x 3" x 6', PVC, White
Item #: 53958
Cat #: G1X3WH6
UPC: 074983545971
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct, Type G, Wide Slot, 1" W x 3" H x 6' L, PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Wiring Duct, Type G, Wide Slot, 1" W x 3" H x 6' L, PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
A general purpose lead-free material for indoor applications. It has a UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 50°C (122°F). Used in the manufacture of the following types of Panduit wiring duct and covers: G, F, D, FS, MC, H, HN, HS, CWD, DRD.
Also known as: 074983545971, G1X3WH6
Specifications
Width: | 1 in |
Color: | White |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 1 in |
Material: | PVC |
Length: | 6 ft |
Color: | White |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)